LEGRIS LF3000 FITTING 3103 08 13


Tee Male Stud BSPT NPT 3106

References
parker legris:3103 08 13
rubix:116A4292
ean:0820099210841
3103 - MALE STUD RUN TEE, BSPT AND NPT THREAD
Technical specifications
MaterialNickel-plated brass
Exterior tube diameter8 mm

Product details : LEGRIS LF3000 FITTING 3103 08 13


In line connection of 2 tubes at a 90° angle with a male thread.
- compact,
- solid construction, aesthetic and unobtrusive for better connection,
- full air flow,
- precoated thread ensuring direct sealing,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS and ISO 14743.

Strengths

• Extreme Durability for Optimum Profitability
• 40 years of expertise
• Conforms to ISO 14743
• Ideal for vacuum or pressure applications
• Tried-and-tested longevity according to DI 2006/42/CE requirements
• Materials with high resistance
• Durability of product and equipment• Maximum Machine Efficiency
• 100% leak-tested in production
• Full bore for optimum flow
• Tube fixed during connection, preventing leakage
• Excellent vacuum performance thanks to the patented sealing technology• Productivity & Maintenance Improvement
• Compact and aesthetic design: reduced dimensions for space-saving
• Lightweight: reduced energy consumption of operating systems
• Parallel threaded fitting with a patented captive O-ring seal
• Maximum flexibility due to the wide product range
• Date coding to guarantee quality and traceability
• Automatic sealing guaranteed, in both static and dynamic applications

Applications


• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technical specifications


Attributes
MaterialNickel-plated brass
Exterior tube diameter8 mm
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
  • In stock: Next day delivery