Pneumatic plug-in fitting
Filter Options
Categories
pneumatic plug-in fitting (6665)
Brand
aventics
(133)
camozzi
(47)
draper
(1)
enerpac
(1)
festo
(1897)
imi norgren
(1006)
mecaline
(191)
4,512 Product(s) with 6,665 variant(s):
SMC KQB2H08-00 ONE-TOUCH FITTING
- smc:KQB2H08-00
- rubix:118A3849
- manufacturer :KQB2H08-00
- ean:3618036036305
- In stock: Next day delivery
- Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
- Connection 1:8 mm
£ 4.08 excl. VAT
/ Each
SMC KQB2L06-01S METRIC SIZE BRASS ONE-TOUCH FITTING
- smc:KQB2L06-01S
- rubix:118A1475
- manufacturer :KQB2L06-01S
- ean:3618036035391
- In stock: Next day delivery
- Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
- Connection 1:6 mm
£ 4.38 excl. VAT
/ Each
FESTO 153317 PUSH-IN FITTING QSM-M5-6-I
- festo:QSM-M5-6-I
- rubix:117A8769
- manufacturer :153317
- ean:4052568033804
- In stock: Next day delivery
- Material:nickel-plated brass
- Connection 1:m5
£ 1.69 excl. VAT
/ Each
FESTO 153269 BLANKING PLUG QSC-8H
- festo:QSC-8H
- rubix:45012808
- manufacturer :153269
- ean:4052568024222
- In stock: Next day delivery
- Material:pbt
- Connection 1:8 mm
£ 0.86 excl. VAT
/ Each
SMC KQB2H08-02S METRIC SIZE BRASS ONE-TOUCH FITTING
- smc:KQB2H08-02S
- rubix:118A4032
- manufacturer :KQB2H08-02S
- ean:3618036036251
- In stock: Next day delivery
- Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
- Connection 1:8 mm
£ 2.96 excl. VAT
/ Each
FESTO 153335 PUSH-IN L-FITTING QSML-M5-6
- festo:QSML-M5-6
- rubix:116A5435
- manufacturer :153335
- ean:4052568033972
- In stock: Next day delivery
- Material:pbt
- Connection 1:m5
£ 2.26 excl. VAT
/ Each
MECALINE MINI MALE STRAIGHT FITTING 6MM M6 858879
- mecaline:858879
- rubix:216A1753
- ean:3660338139499
- In stock: Next day delivery
- Material:nickel plated brass body
- Connection 1:m6
£ 1.31 excl. VAT
/ Each
FESTO 153072 PUSH-IN L-CONNECTOR QSL-8
- festo:QSL-8
- rubix:80188628
- manufacturer :153072
- ean:4052568031657
- In stock: Next day delivery
- Material:plastic
- Connection 1:8
£ 2.52 excl. VAT
/ Each
FESTO 153315 PUSH-IN FITTING QSM-M5-4-I
- festo:QSM-M5-4-I
- rubix:4524442
- manufacturer :153315
- ean:4052568033781
- In stock: Next day delivery
- Material:nickel-plated brass
- Connection 1:m5
£ 1.51 excl. VAT
/ Each
FESTO 153336 PUSH-IN L-FITTING QSML-1/8-6
- festo:QSML-1/8-6
- rubix:133A1001
- manufacturer :153336
- ean:4052568033989
- In stock: Next day delivery
- Material:pbt
- Connection 1:r 1/8
£ 1.90 excl. VAT
/ Each
FESTO 153130 PUSH-IN T-CONNECTOR QST-8
- festo:QST-8
- rubix:80188590
- manufacturer :153130
- ean:4052568025250
- In stock: Next day delivery
- Material:pbt
- Connection 1:8 mm
£ 3.54 excl. VAT
/ Each
FESTO 153045 PUSH-IN L-FITTING QSL-1/8-4
- festo:QSL-1/8-4
- rubix:80079748
- manufacturer :153045
- ean:4052568031459
- In stock: Next day delivery
- Material:pbt
- Connection 1:r 1/8
£ 1.87 excl. VAT
/ Each
SMC KQB2E08-00 METRIC SIZE BRASS ONE-TOUCH FITTING
- smc:KQB2E08-00
- rubix:118A1481
- manufacturer :KQB2E08-00
- ean:3618036037449
- In stock: Next day delivery
- Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
- Connection 1:8 mm
£ 6.67 excl. VAT
/ Each
FESTO 153321 PUSH-IN FITTING QSM-M7-6-I
- festo:QSM-M7-6-I
- rubix:116A5438
- manufacturer :153321
- ean:4052568033842
- In stock: Next day delivery
- Material:nickel-plated brass
- Connection 1:m7
£ 1.51 excl. VAT
/ Each
FESTO 153051 PUSH-IN L-FITTING QSL-1/4-10
- festo:QSL-1/4-10
- rubix:80189063
- manufacturer :153051
- ean:4052568031473
- In stock: Next day delivery
- Material:pbt
- Connection 1:r 1/4
£ 3.16 excl. VAT
/ Each
FESTO 164981 PUSH-IN L-FITTING QSL-1/4-12
- festo:QSL-1/4-12
- rubix:80178137
- manufacturer :164981
- ean:4052568012977
- In stock: Next day delivery
- Material:pbt
- Connection 1:r 1/4
£ 3.41 excl. VAT
/ Each
SMC KQB2T06-00 METRIC SIZE BRASS ONE-TOUCH FITTING
- smc:KQB2T06-00
- rubix:118A1477
- manufacturer :KQB2T06-00
- ean:3618036033687
- In stock: Next day delivery
- Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
- Connection 1:6 mm
£ 6.78 excl. VAT
/ Each
PARKER PNEUMATIC COUPLING 9792D-12
- parker:9792D-12
- rubix:154A5521
- manufacturer :9792D-12
- In stock: Next day delivery
- Material:aluminium
- Connection 1:r 3/8 male (bspt)
£ 42.26 excl. VAT
/ Each
FESTO 153306 PUSH-IN FITTING QSM-M5-6
- festo:QSM-M5-6
- rubix:80079739
- manufacturer :153306
- ean:4052568033712
- In stock: Next day delivery
- Material:anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp)
- Connection 1:m5
£ 1.63 excl. VAT
/ Each
FESTO 153263 PUSH-IN CAP QSC-6
- festo:QSC-6
- rubix:116A5545
- manufacturer :153263
- ean:4052568033392
- In stock: Next day delivery
- Material:pbt
- Connection 1:6 mm
£ 1.10 excl. VAT
/ Each
SMC KQB2R06-08 ONE-TOUCH FITTING
- smc:KQB2R06-08
- rubix:118A4170
- manufacturer :KQB2R06-08
- ean:3618036034424
- In stock: Next day delivery
- Material:304 stainless steel / special fkm / c3604 / 316 stainless steel
- Connection 1:6 mm
£ 2.22 excl. VAT
/ Each
SMC KQB2L04-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
- smc:KQB2L04-M5
- rubix:118A1784
- manufacturer :KQB2L04-M5
- ean:3618036035445
- In stock: Next day delivery
- Material:304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body)
- Connection 1:4 mm
£ 4.17 excl. VAT
/ Each
SMC KQG2H06-02S STAINLESS STEEL ONE-TOUCH FITTING
- smc:KQG2H06-02S
- rubix:132A4424
- manufacturer :KQG2H06-02S
- ean:3618036031317
- In stock: Next day delivery
- Material:316 stainless steel (release button, guide, chuck, male connector body, male elbow body, stud);special fkm (seal, o-ring)
- Connection 1:6 mm
£ 12.42 excl. VAT
/ Each
MECALINE 853067 BULKHEAD FEMALE STRAIGHT FITTING 6-G1/8IN
- mecaline:853067
- rubix:213A4140
- ean:3660338092497
- In stock: Next day delivery
- Material:nickel plated brass body
- Connection 1:g1/8
£ 4.13 excl. VAT
/ Each
24 items of 4512

























