References
SMC:HRS-S0011
Rubix:393A8422
Manufacturer :HRS-S0011
EAN:3618036094497

Product details : SMC HRS-S0011 PRESSURE SENSOR(FOR CIRCULATING FLUID)
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools
Strengths
•Compact type thermal-chiller
Self diagnosis and check display for easy maintenance
Self diagnosis and check display for easy maintenance
Technical specifications
Attributes
| Type | circulating fluid pressure sensor |
|---|---|
| Pressure | 15 bar |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 214.11 excl. VAT
/ Each
£ 256.93 incl. VAT
- Usually arrives within 14 working days