FESTO 8989 ROLLER LEVER VALVE WITH IDLE RETURN LO-3-1/4-B
Tilt roller valve
See technical informationSee documentsReferences
Festo:LO-3-1/4-B
Rubix:107A3225
Manufacturer :8989
EAN:4052568111328

Documents
Product details : FESTO 8989 ROLLER LEVER VALVE WITH IDLE RETURN LO-3-1/4-B
Roller lever valve LO-3-1/4-B With idle return, normally open. Valve function=3/2 open, monostable, Type of actuation=mechanical, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat
Technical specifications
Attributes
| Logistic Weight | 244 g |
|---|---|
| Type | tilt roller valve |
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 230.41 excl. VAT
/ Each
£ 276.49 incl. VAT
- Delivery usually within ( 8 ) days