FESTO 5300033 TOGGLE LEVER VALVE

Toggle Lever Valve

See technical informationSee documents
References
Festo:VHEF-V-B52-G18
Rubix:391A7992
Manufacturer :5300033
EAN:4052568422868
brand logo
Technical specifications
Typetoggle lever valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 5300033 TOGGLE LEVER VALVE


Strengths

•Small and compact for a wide range of pneumatic applications
Numerous valve functions can be selected: 3/2-way and 5/2-way functions
Lightweight
Minimal actuating forces
the valves offer high pneumatic performance for a wide range of tasks

Applications

Pneumatics

Technical specifications


Attributes
Typetoggle lever valve
Number of Ports5
Max. service pressure10 bar
Volume flow rate750 l/min
Pressure range-0,95/10 bar
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
  • Usually arrives within 14 working days