FESTO 5300037 TOGGLE LEVER VALVE VHEF-VT-B32-G18
Toggle Lever Valve
See technical informationSee documentsReferences
Festo:VHEF-VT-B32-G18
Rubix:249A3512
Manufacturer :5300037
EAN:4052568422905

Documents
Product details : FESTO 5300037 TOGGLE LEVER VALVE VHEF-VT-B32-G18
VHEF-VT-B32-G18 ROCKER VALVE
Technical specifications
Attributes
| Type | toggle lever valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 750 l/min |
| Material | nbr |
| Pressure range | -0,95 tot 10 bar |
Show UNSPSC/ECL@SS
£ 64.22 excl. VAT
/ Each
£ 77.06 incl. VAT
- Delivery usually within ( 2 ) days