TORK 530237 BLUE HEAVY-DUTY CLEANING CLOTHS W1/2/3 1PLY 280 SHEETS
Tork Heavy-Duty Cleaning Cloth Blue W1/2/3
See technical informationSee documentsReferences
Tork:530237
Rubix:1017545
EAN:7322540057652
Documents
Product details : TORK 530237 BLUE HEAVY-DUTY CLEANING CLOTHS W1/2/3 1PLY 280 SHEETS
Tork Heavy-Duty Cleaning Cloth Blue W1/2/3:
Highly absorbent and durable, the multipurpose Tork Heavy-Duty Cleaning Cloth can withstand hard scrubbing without falling apart. Use it to save time and effort when removing the likes of oil, grease and stubborn marks. The heavy-duty design will also save hands from burns and cuts. Suitable for use with most solvents, this cleaning cloth will seamlessly fit into your existing cleaning routine. Use it with our floor stand, wall-mounted or centrefeed dispensers for a further boost of efficiency. Advantages at a glance:
+ Strong and absorbent for heavy cleaning
+ Suitable for repeated use
+ Protects hands from heat and metal scraps
+ exelCLEAN material saves on solvents Compatible with Tork W2,W3,W1 dispensers.
Strengths
Make heavier cleaning tasks easy with our strong and absorbent multipurpose cleaning cloths.
Cut waste and costs – our durable cleaning cloths are suitable for repeated use, taking up to 35% less time and 31% less effort.
Protect hands from heat and metal scraps, thanks to the heavy-duty design.
Save up to 41% of solvents with exelCLEAN material for improved environmental and human health.
Cut waste and costs – our durable cleaning cloths are suitable for repeated use, taking up to 35% less time and 31% less effort.
Protect hands from heat and metal scraps, thanks to the heavy-duty design.
Save up to 41% of solvents with exelCLEAN material for improved environmental and human health.
Technical specifications
Attributes
| Packaging | 1 |
|---|
Show UNSPSC/ECL@SS
£ 70.14 excl. VAT
/ Each
£ 84.17 incl. VAT
- In stock: Next day delivery

