Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Micrometers for thread measurement
Set of measuring pins / feeler gauges
MOORE & WRIGHT SET FEELER GAUGES 388M
MOORE & WRIGHT SET FEELER GAUGES 388M
Traditional Feeler Gauge Set - Precision Range
References
moore & wright:
388M
rubix:
030727
Technical specifications
Range
3 mm;4 mm;5 mm;6 mm;7 mm;8 mm;9 mm;10 mm;15 mm;20 mm;30 mm;40 mm;50 mm
Number of elements
13
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT SET FEELER GAUGES 388M
Each gauge comprises a set of steel tapered blades, hardened, tempered and polished, mounted in a steel case. 12.7mm width.
Strengths
•All blades are hardened, tempered and polished
•Nominal thickness marked on each blade
Technical specifications
Attributes
Range
3 mm;4 mm;5 mm;6 mm;7 mm;8 mm;9 mm;10 mm;15 mm;20 mm;30 mm;40 mm;50 mm
Number of elements
13
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.43
excl. VAT
/
Each
£
20.92
incl. VAT
Delivery within 10-15 business days