Moore & Wright
Filter Options
Categories
slide feet (6)
various measures - maintenance (4)
gauges, foil (3)
micrometers (2)
comparators and depth measurement (2)
holders, auxiliary equipment items (1)
1Brand
moore & wright
(18)
16 Product(s) with 18 variant(s):
MOORE & WRIGHT STEEL RULE ER112 12 INCH X 300MM X 25MM
- moore & wright:ER112
- rubix:230132
- In stock: Next day delivery
- Length:300 mm
- Material:steel
£ 16.07 excl. VAT
/ Each
MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
- moore & wright:526DIG
- rubix:2017321
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
£ 63.82 excl. VAT
/ Each
MOORE & WRIGHT POLYCAL CALIPER 6 INCH /150MM
- moore & wright:MW110-15DPC
- rubix:2017307
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
£ 28.41 excl. VAT
/ Each
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-30DBL 0-300MM
- moore & wright:MW110-30DBL
- rubix:2000552
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:300 mm
£ 175.28 excl. VAT
/ Each
MOORE & WRIGHT 126 FEELER STRIP 12 X 0.0015 INCH
- moore & wright:126/00015
- rubix:230581
- In stock: Next day delivery
£ 4.68 excl. VAT
/ Each
MOORE & WRIGHT 126 FEELER STRIP 300 X 0.05MM
- moore & wright:126M005
- rubix:230377
- In stock: Next day delivery
£ 4.68 excl. VAT
/ Each
MOORE & WRIGHT 50-6 INCH (150MM) DIVIDERS
- moore & wright:506
- rubix:030654
- In stock: Next day delivery
£ 25.08 excl. VAT
/ Each
M AND W 52-12(300MM) OUTSIDE CALIPERS
- moore & wright:5212
- rubix:030671
- In stock: Next day delivery
£ 35.02 excl. VAT
/ Each
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 24 INCH / 600MM
- moore & wright:33124
- rubix:230547
- In stock: Next day delivery
£ 206.13 excl. VAT
/ Each
MOORE & WRIGHT 400 ENGINEERS SQUARE 12INCH (300MM)
- moore & wright:400/12
- rubix:030915
- manufacturer :40012R
- In stock: Next day delivery
£ 112.40 excl. VAT
/ Each
MOORE & WRIGHT 12 INCH /300MM DIGITAL ANGLE RULE 506-02 MW506-02
- moore & wright:MW506-02
- rubix:2017326
- In stock: Next day delivery
£ 64.07 excl. VAT
/ Each
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 8 INCH / 200MM
- moore & wright:331/8
- rubix:030704
- In stock: Next day delivery
£ 19.72 excl. VAT
/ Each
MOORE & WRIGHT RADIUS GAUGES 204M
- moore & wright:204M
- rubix:030773
- In stock: Next day delivery
£ 26.78 excl. VAT
/ Each
MOORE & WRIGHT INSIDE FIRM JOINT CAL 330 8 INCH / 200MM
- moore & wright:330/8
- rubix:030700
- In stock: Next day delivery
£ 17.28 excl. VAT
/ Each
MOORE & WRIGHT 421 SERIES DTI .0001
- moore & wright:MW421-01i
- rubix:2023566
- In stock: Next day delivery
£ 80.04 excl. VAT
/ Each
MOORE & WRIGHT 420 SERIES DTI 0.0005MM
- moore & wright:MW420-03I
- rubix:2023564
- Usually arrives within 14 working days
£ 60.15 excl. VAT
/ Each















