Micrometers for thread measurement

Filter Options
CATEGORIES
  • micrometer for thread measurement (10)
  • measuring pin / feeler gauge (3)
  • set of measuring pins / feeler gauges (1)
  • Brand
  • evolution power tools
    (2)
  • giss cutline
    (4)
  • mitutoyo
    (6)
  • moore & wright
    (2)
  • 13 Product(s) with 14 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:891986
    • rubix:246A2575
    • ean:3660338445927
    brand logo
    • Measuring range, minimum:4 mm
    • Measuring range, maximum:64 mm
    £ 4.81 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss cutline:891983
    • rubix:246A2572
    • ean:3660338445897
    brand logo
    • Measuring range, minimum:0.25 mm
    • Measuring range, maximum:6 mm
    £ 4.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss cutline:891985
    • rubix:246A2574
    • ean:3660338445910
    brand logo
    • Measuring range, minimum:8 mm
    • Measuring range, maximum:28 mm
    £ 3.04 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • giss cutline:891984
    • rubix:246A2573
    • ean:3660338445903
    • In stock: Next day delivery
    brand logobrand logo
    • evolution power tools:368-01-25
    • rubix:251586B
    brand logo
    • Threading:yes
    £ 4.77 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • evolution power tools:368-01-49
    • rubix:251587
    brand logo
    • Threading:yes
    £ 8.39 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • moore & wright:809
    • rubix:030768
    brand logo
    • Range:6 mm;5.5 mm;5 mm;4.5 mm;4 mm;3.5 mm;3 mm;2.5 mm;2 mm;1.75 mm;1.5 mm;1.25 mm;1 mm;0.8 mm;0.75 mm;0.7 mm;0.6 mm;0.5 mm;0.45 mm;0.4 mm;0.35 mm
    • Number of elements:22
    £ 29.42 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • mitutoyo:126-125
    • rubix:80014106
    • ean:4946368015682
    brand logo
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:25 mm
    £ 256.07 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • mitutoyo:126-126
    • rubix:80055616
    • ean:4946368015699
    brand logo
    • Measuring range, minimum:25 mm
    • Measuring range, maximum:50 mm
    £ 321.92 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • mitutoyo:124-179
    • rubix:220A1322
    • ean:4946368013893
    brand logo
    • Measuring range, minimum:150 mm
    • Measuring range, maximum:175 mm
    £ 497.52 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • mitutoyo:326-251-30
    • rubix:211A7157
    • ean:4946368695761
    brand logo
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:25 mm
    £ 649.33 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • mitutoyo:326-352-30
    • rubix:80993613
    • ean:4946368695815
    brand logo
    • Measuring range, minimum:25.4 mm
    • Measuring range, maximum:50.8 mm
    £ 711.52 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • moore & wright:33124
    • rubix:230547
    • In stock: Next day delivery