Micrometers
Filter Options
Categories
various micrometres (279)
accessory for micrometers (206)
jaw-type gauges (22)
micrometers for thread measurement (13)
micrometric limit stops (9)
micrometer cases (9)
disc micrometer (5)
micrometers with prismatic measuring faces (1)
calibre-type micrometers (1)
Brand
bowers metrology
(3)
bunker
(1)
draper
(107)
draper expert
(41)
evolution power tools
(2)
facom
(6)
giss cutline
(54)
289 Product(s) with 545 variant(s):
CUTLINE 891986 THREAD GAUGE COMPOSITION UNC : 4-64
- Superseded Ref:1695793
- giss cutline:891986
- rubix:246A2575
- ean:3660338445927
- In stock: Next day delivery
- Measuring range, minimum:4 mm
- Measuring range, maximum:64 mm
£ 4.81 excl. VAT
/ Each
CUTLINE 891983 THREAD GAUGE COMPOSITION METRIC : 0.25-6
- Superseded Ref:864904
- giss cutline:891983
- rubix:246A2572
- ean:3660338445897
- In stock: Next day delivery
- Measuring range, minimum:0.25 mm
- Measuring range, maximum:6 mm
£ 4.64 excl. VAT
/ Each
CUTLINE 892010 DIGITAL EXTERNAL MICROMETER 25-50MM
- Superseded Ref:7909189
- giss cutline:892010
- rubix:245A6286
- ean:3660338446122
- In stock: Next day delivery
- Measuring range, minimum:25 mm
- Measuring range, maximum:50 mm
£ 126.56 excl. VAT
/ Each
CUTLINE 892033 INTERNAL BORE MICROMETER 3 PADS SET (20-50MM)
- giss cutline:892033
- rubix:245A6308
- ean:3660338446344
- In stock: Next day delivery
- Measuring range, minimum:20 mm
- Measuring range, maximum:50 mm
£ 1,023.81 excl. VAT
/ Each
CUTLINE 891985 THREAD GAUGE COMPOSITION GAZ : 8-28
- Superseded Ref:864906
- giss cutline:891985
- rubix:246A2574
- ean:3660338445910
- Usually arrives within 14 working days
- Measuring range, minimum:8 mm
- Measuring range, maximum:28 mm
£ 3.04 excl. VAT
/ Each
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
- Superseded Ref:4972288
- giss cutline:891999
- rubix:245A6276
- ean:3660338446023
- Usually arrives within 14 working days
- Measuring range, minimum:75 mm
- Measuring range, maximum:100 mm
£ 47.69 excl. VAT
/ Each
CUTLINE 892021 INTERNAL BORE MICROMETER 3 PADS 30-40MM
- giss cutline:892021
- rubix:245A6296
- ean:3660338446221
- Usually arrives within 14 working days
- Measuring range, minimum:30 mm
- Measuring range, maximum:40 mm
£ 301.38 excl. VAT
/ Each
CUTLINE 892038 DIGITAL INTERNAL BORE MICROMETER 3 PADS 12-16MM
- giss cutline:892038
- rubix:245A6312
- ean:3660338446382
- Usually arrives within 14 working days
- Measuring range, minimum:12 mm
- Measuring range, maximum:16 mm
£ 448.74 excl. VAT
/ Each
CUTLINE 891984 THREAD GAUGE METRIC 0.25-6 / WHITWORTH 4-62
- Superseded Ref:864905
- giss cutline:891984
- rubix:246A2573
- ean:3660338445903
- In stock: Next day delivery
£ 6.92 excl. VAT
/ Each
EVOLUTION PILOT SHORT 368-01-25
- evolution power tools:368-01-25
- rubix:251586B
- In stock: Next day delivery
- Threading:yes
£ 4.77 excl. VAT
/ Each
SPARTEX 884220 LIGHT GREY RJ45 CORD WITH PROTECTION 5M
- spartex:884220
- rubix:217A2600
- ean:3660338376610
- In stock: Next day delivery
- Use:rj45 5m with protection
£ 3.21 excl. VAT
/ Each
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
- roebuck:4971822
- rubix:2017364
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
£ 86.73 excl. VAT
/ Each
EVOLUTION PILOT LONG SERIES PIN 50 368-01-49
- evolution power tools:368-01-49
- rubix:251587
- In stock: Next day delivery
- Threading:yes
£ 8.39 excl. VAT
/ Each
SPARTEX 884239 BLACK USB TO 10 MULTICABLE ADAPTOR
- spartex:884239
- rubix:217A4054
- ean:3660338376764
- In stock: Next day delivery
- Use:multi-socket power adapter
£ 4.02 excl. VAT
/ Each
MITUTOYO 103-137 OUTSIDE MICROMETER ECONOMY DESIGN
- mitutoyo:103-137
- rubix:030226
- ean:4946368103006
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
£ 45.01 excl. VAT
/ Each
MITUTOYO 293-831-30 DIGITAL MICROMETER INCH/METRIC
- mitutoyo:293-831-30
- rubix:120A8364
- ean:4946368673165
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25.4 mm
£ 146.32 excl. VAT
/ Each
MITUTOYO 103-138 OUTSIDE MICROMETER ECONOMY DESIGN
- mitutoyo:103-138
- rubix:030227
- ean:4946368103013
- In stock: Next day delivery
- Measuring range, minimum:25 mm
- Measuring range, maximum:50 mm
£ 61.90 excl. VAT
/ Each
MITUTOYO 103-129 OUTSIDE MICROMETER ECONOMY DESIGN
- mitutoyo:103-129
- rubix:030225
- ean:4946368003528
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
£ 62.36 excl. VAT
/ Each
ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
- roebuck:4971531
- rubix:030122
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
£ 93.26 excl. VAT
/ Each
MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
- moore & wright:526DIG
- rubix:2017321
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:150 mm
£ 63.82 excl. VAT
/ Each
MITUTOYO 103-140-10 OUTSIDE MICROMETER ECONOMY DESIGN
- mitutoyo:103-140-10
- rubix:1204685
- ean:4946368214962
- In stock: Next day delivery
- Measuring range, minimum:75 mm
- Measuring range, maximum:100 mm
£ 95.67 excl. VAT
/ Each
MITUTOYO 193-111 DIGIT OUTSIDE MICROMETER
- mitutoyo:193-111
- rubix:030240
- ean:4946368050171
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25 mm
- Graduation:0.001 mm
£ 172.85 excl. VAT
/ Each
MITUTOYO 103-131 OUTSIDE MICROMETER ECONOMY DESIGN
- mitutoyo:103-131
- rubix:230222
- ean:4946368003559
- In stock: Next day delivery
- Measuring range, minimum:0 mm
- Measuring range, maximum:25.4 mm
- Graduation:9 mm
£ 62.36 excl. VAT
/ Each
MITUTOYO 05CZA663 DIGIMATIC CABLE WITH DATA BUTTON IP TYPE
- mitutoyo:05CZA663
- rubix:1563824
- In stock: Next day delivery
- Use:connection of measuring instruments with a digimatic interface to a pc
£ 95.12 excl. VAT
/ Each
24 items of 289
























