Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Micrometers for thread measurement
Set of measuring pins / feeler gauges
Set of measuring pins / feeler gauges
Filter Options
CATEGORIES
Set of measuring pins / feeler gauges (6)
1
Brand
Moore & Wright
(6)
CONFIRM
1 Product(s) with 6 variant(s):
Relevance
moore & wright:
809
rubix:
030768
MOORE & WRIGHT ISO/METRIC SCREW PITCH GAUGES 809
Range
:
6 mm;5.5 mm;5 mm;4.5 mm;4 mm;3.5 mm;3 mm;2.5 mm;2 mm;1.75 mm;1.5 mm;1.25 mm;1 mm;0.8 mm;0.75 mm;0.7 mm;0.6 mm;0.5 mm;0.45 mm;0.4 mm;0.35 mm
Number of elements
:
22
£
28.48
excl. VAT
/
Each
In stock: Next day delivery
Show 6 variant(s) for this product
Add