SMC TM-06 MULTI-TUBE HOLDER


Tube Holder

References
smc:TM-06
rubix:114A4327
TM, Multi-tube Holder
brand logo
Technical specifications
TypeTM Tube Holder
See all Specifications

Product details : SMC TM-06 MULTI-TUBE HOLDER


The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Multi-tube holder
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black

Size: 06 (Applicable Tubing OD Ø6)

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x92x10 mm
Logistic Weight19 g
TypeTM Tube Holder
Connecting diameter (metric)6 mm
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
  • Delivery usually within ( 4 ) days