References
SMC:TM-08
Rubix:114A4326
Manufacturer :TM-08
EAN:3618036620696

Product details : SMC TM-08 MULTI-TUBE HOLDER
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Multi-tube holder
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black
Size: 08 (Applicable Tubing OD Ø8)
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black
Size: 08 (Applicable Tubing OD Ø8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x78x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Type | tm |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ 10 pieces
£ 24.84 incl. VAT
- Delivery usually within ( 4 ) days