References
SMC:TMA-06
Rubix:116A3470
Manufacturer :TMA-06
EAN:3618036620658

Documents
Product details : SMC TMA-06 TUBE HOLDER
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Multi-holder for securing KE series exhaust valve
•One-touch fitting can also be secured
•Material: Flame resistance polypropylene
•Color: Black
Size: 06 (ø6)
•One-touch fitting can also be secured
•Material: Flame resistance polypropylene
•Color: Black
Size: 06 (ø6)
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Type | multiple fitting holder |
| Connecting diameter (metric) | 6 mm |
Show UNSPSC/ECL@SS
£ 59.80 excl. VAT
/ 10 pieces
£ 71.76 incl. VAT
- Delivery usually within ( 4 ) days