SMC TMA-10 TUBE HOLDER


Tube Holder

References
smc:TMA-10
rubix:119A7871
brand logo
brand logo
Technical specifications
TypeMultiple Fitting Holder
See all Specifications

Product details : SMC TMA-10 TUBE HOLDER


The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Multi-holder for securing KE series exhaust valve
•One-touch fitting can also be secured
•Material: Flame resistance polypropylene
•Color: Black

Size: 10 (ø10)

Technical specifications


Attributes
Logistic Weight40 g
TypeMultiple Fitting Holder
Connecting diameter (metric)10 mm
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
  • Delivery usually within ( 4 ) days