BURKERT 62946 SOLENOID VALVE 24V
TYP 290 2/2-way solenoid valve; servo-controlled
See technical informationReferences
Bürkert:62946
Rubix:238A0618


Technical specifications
| Type | burkert 62946 solenoid valve 24v |
|---|---|
| Service pressure | 16 bar |
Product details : BURKERT 62946 SOLENOID VALVE 24V
Bürkert 2/2-way servo-assisted solenoid valve Type 0290 (62946), DN25 with G1 connection. 0–16 bar and -10 to +80°C.
Technical specifications
Attributes
| Type | burkert 62946 solenoid valve 24v |
|---|---|
| Service pressure | 16 bar |
| Max. temperature | 80 °C |
| Nominal diameter (metric) | 25 mm |
| Size of thread | 1 inch |
| Threading | g1 |
Show UNSPSC/ECL@SS
£ 246.37 excl. VAT
/ Each
£ 295.64 incl. VAT
- Usually arrives within 14 working days