Bürkert
Filter Options
Categories
fluid transmission & flow technology (416)
mechanical power transmission (5)
tools & metrology (4)
protection, safety & hygiene (1)
1Brand
bürkert
(426)
365 Product(s) with 426 variant(s):
BURKERT BRASS VALVE 221603
- bürkert:221603
- rubix:162A0179
- manufacturer :221603
- In stock: Next day delivery
- Type:6213
- Type of coupling:internal thread 1/2 inch
- Body material:brass
£ 133.07 excl. VAT
/ Each
BURKERT 00221630 24VOLTSOLVALV10BAR 221630
- bürkert:221630
- rubix:208A0600
- manufacturer :221630
- In stock: Next day delivery
- Type:diaphragm valve
- Number of Ports:2
£ 193.11 excl. VAT
/ Each
BURK-00221844 2 WAY SOLENOID VALVE
- bürkert:221844
- rubix:200A6832
- manufacturer :221844
- Usually arrives within 14 working days
- Type:6281
- Number of Ports:2
£ 101.62 excl. VAT
/ Each
BURKERT 126091 SOLENOID VALVE
- bürkert:126091
- rubix:220A5379
- manufacturer :00126091
- Usually arrives within 14 working days
- Type:6013
- Number of Ports:2
£ 72.71 excl. VAT
/ Each
DURABIN 334137 LINKABLE BIN TROLLEY 90L GRAPHITE
- bürkert:334137
- rubix:417A5768
- manufacturer :334137
- Delivery usually within ( 14 ) days
- Type:trolley
£ 51.42 excl. VAT
/ Each
BURKERT 125358 SOLENOID VALVE 3/2 WAY NORMALLY OPEN
- bürkert:125358
- rubix:246A5448
- manufacturer :125358
- Usually arrives within 14 working days
- Type:burkert 125358 solenoid valve 3/2 way normally open
- Number of Ports:3
£ 81.78 excl. VAT
/ Each
BURKERT FLOW SWITCH 423913
- bürkert:423913
- rubix:161A0007
- manufacturer :423913
- Usually arrives within 14 working days
- Type:se30
£ 168.69 excl. VAT
/ Each
BURKERT 210261 SOLENOID VALVE
- bürkert:210261
- rubix:207A2622
- manufacturer :210261
- Usually arrives within 14 working days
- Type:burkert 210261 solenoid valve
- Number of Ports:3
£ 80.73 excl. VAT
/ Each
BURKERT 125302 SOLENOID VALVE 24V
- bürkert:125302
- rubix:223A9812
- manufacturer :125302
- Usually arrives within 14 working days
- Type:6013
- Number of Ports:2
£ 84.65 excl. VAT
/ Each
BURKERT CONTROL VALVE 00221602
- bürkert:00221602
- rubix:163A5094
- manufacturer :00221602
- Usually arrives within 14 working days
- Type:diaphragm valve
- Service pressure:10 bar
£ 92.98 excl. VAT
/ Each
BURKERT SOLANOIDVALVE 125304
- bürkert:125304
- rubix:163A5230
- manufacturer :125304
- ean:4053913002988
- Usually arrives within 14 working days
- Type:6013
- Number of Ports:2
£ 97.12 excl. VAT
/ Each
BURKERT 00221634 24VDC 1IN. SOL VALVE 221634
- bürkert:00221634
- rubix:163A5045
- manufacturer :00221634
- Usually arrives within 14 working days
- Type:diaphragm valve
- Number of Ports:2
£ 117.78 excl. VAT
/ Each
BURKERT 229904 2/2 WAY VALVE 24V DC
- bürkert:229904
- rubix:201A7892
- manufacturer :229904
- Usually arrives within 14 working days
- Type:2/2 nc
- Number of Ports:2
£ 129.70 excl. VAT
/ Each
BURKERT 677676 DIAPHRAGM PACKED DN20 EPDM / PTFE (EA)
- bürkert:677676
- rubix:257A2410
- manufacturer :677676
- Usually arrives within 14 working days
- Type:sv02
£ 150.92 excl. VAT
/ Each
BURKERT VALVE 00178680
- bürkert:178680
- rubix:163A5176
- manufacturer :178680
- Usually arrives within 14 working days
- Type:burkert valve 00178680
- Service pressure:11 bar
£ 170.19 excl. VAT
/ Each
BURKERT CONTROL VALVE 221762
- bürkert:221762
- rubix:162A4143
- manufacturer :221762
- Usually arrives within 14 working days
- Type:6213
- Number of Ports:2
£ 195.48 excl. VAT
/ Each
BURKERT 00027987 SOLENOID VALVE 2/2
- bürkert:27987
- rubix:238A8744
- manufacturer :00027987
- Usually arrives within 14 working days
- Type:burkert 00027987 solenoid valve 2/2
- Number of Ports:2
£ 249.94 excl. VAT
/ Each
"BURKERT 054279 330 SOL.VALVE 1/4"""
- bürkert:54279
- rubix:236A9866
- manufacturer :054279
- Usually arrives within 14 working days
- Type:330
- Number of Ports:3
£ 261.84 excl. VAT
/ Each
BURKERT 169421 VALVE TYPE 2000 DN15 AIR PILOT 3.9-10 BAR
- bürkert:169421
- rubix:235A5247
- manufacturer :169421
- Usually arrives within 14 working days
- Type:burkert 169421 valve type 2000 dn15 air pilot 3.9-10 bar
- Service pressure:16 bar
£ 410.60 excl. VAT
/ Each
BURKERT 146372 2012 PTFE KV4.7 PS 16BAR W36AM 00
- bürkert:146372
- rubix:234A4302
- Usually arrives within 14 working days
- Type:burkert 146372 2012 ptfe kv4.7 ps 16bar w36am 00
- Service pressure:16 bar
£ 413.32 excl. VAT
/ Each
BURKERT 143448 2000 ANGLE VALVE DN50 00443859
- bürkert:143448
- rubix:241A8565
- manufacturer :143448
- Usually arrives within 14 working days
- Type:burkert 143448 2000 angle valve dn50 00443859
- Service pressure:7.2 bar
£ 814.48 excl. VAT
/ Each
BURKERT 641115 SEALING RING DN50 GRAPHITE
- bürkert:641115
- rubix:235A5261
- manufacturer :641115
- Usually arrives within 14 working days
- Type:burkert 641115 sealing ring dn50 graphite
£ 6.62 excl. VAT
/ Each
BURKERT 179763 COIL
- bürkert:179763
- rubix:211A7282
- manufacturer :179763
- Usually arrives within 14 working days
- Type:burkert 179763 coil
- Type of coupling:cable plug type 2509 / 2518 (din en 175301-803, form a)
- Body material:plastic
£ 25.62 excl. VAT
/ Each
BURKERT 693163 DIAPHRAGM
- bürkert:693163
- rubix:235A2148
- manufacturer :693163
- Usually arrives within 14 working days
- Type:sv02
£ 28.73 excl. VAT
/ Each
24 items of 365



















