BURKERT 001140 TYPE2000 50MM ANGLESEAT VALVE


Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC

References
bürkert:1140
rubix:261A5116
brand logo
brand logo

Product details : BURKERT 001140 TYPE2000 50MM ANGLESEAT VALVE


Technical specifications


Attributes
Max. temperature185 °C
Max. service pressure7.2 bar
Min. temperature-10 °C
Min. service pressure 0 bar
Show UNSPSC/ECL@SS
£ 835.99 excl. VAT
/ Each
£ 1,003.19 incl. VAT
  • Usually arrives within 14 working days