• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Glues(603)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(325)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Door, gate(15)
  • Letterbox, key box and ventilation(20)
  • Padlocks, bolts, locks(828)
  • Access control and security(68)
  • Layout(6)
See Site security
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Site security
  4. Padlocks, bolts, locks
  5. Consignment equipment
  6. Circuit breaker lock, valve lock
  7. OMRON G2R2SN24DC RELAY

OMRON G2R2SN24DC RELAY

G2RS

See technical information

References

Omron:143419
Rubix:217A9066
EAN:4536854936852
G2R-2-SN 24DC(S)
brand logo

Product details : OMRON G2R2SN24DC RELAY


Relay, plug-in, 8-pin, DPDT, 5 A, mech & LED indicators, label facility, 24 VDC

Technical specifications


Attributes
Logistic Weight21 g
29 mm
13 mm
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • Delivery usually within ( 35 ) days

Check our products from related categories

SPARTEX LOK186 FLANGE BALL VALVE LOCKOUT - 15 X 22 7CM REDABUS-V500 UNIVERSAL BALL VALVE LOCK OUT DEVICESPARTEX LOK043 UNIVERSAL CIRCUIT BREAKER LOCKOUT REDDRAPER EXPERT 34342 BREAKER BAR 1IN SQ DR 760MMSPARTEX LOK205 MINIATURE CIRCUIT BREAKER LOCKOUT PIN OUTDRAPER EXPERT 24287 BREAKER BAR 1/2IN SQ DR 450MMDRAPER EXPERT 16800 BREAKER BAR 1/2IN SQ DR 375MMSPARTEX LOK121 YELLOW MCB LOCKOUT - TYPE ADRAPER EXPERT 16801 BREAKER BAR 600MMSPARTEX LOK206 MINIATURE CIRCUIT BREAKER LOCKOUT PIN INSIEMENS 10A CIRCUIT BREAKER 5SY6310-7OMRON MY4N-D2 24DC (S) RELAY PLUG-IN 24VDC 5A 14 PIN 4PDT LED INDICATOSPARTEX LOK140 UNIVERSAL FUSE CIRCUIT BREAKER LOCKOUT REDSPARTEX LOK211 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT SMALLSPARTEX LOK025 BALL VALVE LOCKOUT - EXTRA LARGE (50 203MM)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap