SMC V124A-5MOU 3 PORT SOLENOID VALVE
V100A, 3-Port Direct Operated Solenoid Valve, Large flow
See technical informationSee documentsReferences
SMC:V124A-5MOU
Rubix:392A5460
Manufacturer :V124A-5MOU

Documents
Product details : SMC V124A-5MOU 3 PORT SOLENOID VALVE
Customers looking for a compact, light - weight, high flow valve for piloting process valves or actuator applications, need search no longer. Following extensive research and development, world leaders SMC Pneumatics have launched their latest Series V100 - one of the most advanced solenoid valves in today's market. Designed with a revolutionary magnetic circuit and exterior cover, the V100´s machine free and environmentally friendly construction allows
the coil to increase its force by 160%.In addition, energy savings are generated from the valve's progressive low power consumption. The Standard V100 uses only 0.35 w which is 76% less than comparable valves and the Low Power model uses only 0.1 w, reflecting; dramatic savings of up to 93% compared to existing products. Available in 3, 5, 6, 12 and 24 VDC options, Series V100
has a valve pitch of just 10mm and an overall height and length of 24.7mm and 27mm respectively and is probably one of the smallest pneumatic valves currently available. Weighing in at a mere 12 g and with flow rates of between 8.4; and 24 l/minute, it's the perfect solution when space, performance and component weight is critical.
Strengths
Ultra compact 3-port direct acting valves
Can be manifold mounted
N.O. or N.C. options
Power saving version: 0.1 W.
Technical specifications
Attributes
| Type | v100a, 3-port direct operated solenoid valve, large flow |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- Usually arrives within 14 working days