FESTO 540165 REGULATOR PLATE VABF-S4-2-R4C2-C-10
VABF Functional element according to ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S4-2-R4C2-C-10
Rubix:109A3489
Manufacturer :540165
EAN:4052568178482
Documents
Product details : FESTO 540165 REGULATOR PLATE VABF-S4-2-R4C2-C-10
regulator plate VABF-S4-2-R4C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Technical specifications
Attributes
| Type | controller plate |
|---|
Show UNSPSC/ECL@SS
£ 240.52 excl. VAT
/ Each
£ 288.62 incl. VAT
- Delivery usually within ( 6 ) days