Vacuum Cleaner
Vacuum | 250 mbar |
---|---|
Power | 1500 W |
Power supply | 230 V |
Vacuum | 250 mbar |
---|---|
Power | 1500 W |
Power supply | 230 V |
Tank | 30 l |
Type | Vacuum Cleaner |
Sound level | 59 dBA |
Weight | 10 kg |
Special feature | Industrial specifications, robust construction, and powerful |
Cable length | 10 m |
Delivery within 10-15 business days