References
SMC:EZH05BS-F01-F01
Rubix:2602935

Documents
Product details : SMC EZH05BS-F01-F01 VACUUM EJECTOR
The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x68x39 mm |
|---|---|
| Logistic Weight | 28 g |
| Type | vacuum ejector |
Show UNSPSC/ECL@SS
£ 30.08 excl. VAT
/ Each
£ 36.10 incl. VAT
- Delivery usually within ( 21 ) days