SMC EZH13BS-08-F02 VACUUM EJECTOR

Vacuum Ejector

See technical information
References
SMC:EZH13BS-08-F02
Rubix:119A5384
Manufacturer :EZH13BS-08-F02
brand logo
Technical specifications
Typevacuum ejector
See all Specifications

Product details : SMC EZH13BS-08-F02 VACUUM EJECTOR


The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x78x50 mm
Logistic Weight66 g
Typevacuum ejector
Show UNSPSC/ECL@SS
£ 41.54 excl. VAT
/ Each
£ 49.85 incl. VAT
  • Delivery usually within ( 21 ) days