References
SMC:EZH20DS-F03-F04-F04
Rubix:2602944

Documents
Product details : SMC EZH20DS-F03-F04-F04 VACUUM EJECTOR
The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x151x62 mm |
|---|---|
| Logistic Weight | 950 g |
| Type | vacuum ejector |
Show UNSPSC/ECL@SS
£ 80.71 excl. VAT
/ Each
£ 96.85 incl. VAT
- Delivery usually within ( 6 ) days