References
SMC:ZH15DS-10-03-03
Rubix:2610630
EAN:3618035367523

Product details : SMC ZH15DS-10-03-03 VACUUM EJECTOR
The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Type | nozzle diameter: 1.5 mm |
Show UNSPSC/ECL@SS
£ 46.18 excl. VAT
/ Each
£ 55.42 incl. VAT
- Delivery usually within ( 24 ) days