References
SMC:ZH13DSA-01-02-02
Rubix:211A7026
Manufacturer :ZH13DSA-01-02-02
EAN:3618036489040
Documents
Product details : SMC ZH13DSA-01-02-02 VACUUM EJECTOR
Body ported type/ Box type vacuum ejector. Compact and lightweight
Suction flow rate up to 155 l/min
Nozzle diameters: 0.5, 0.7, 1, 1.3, 1.5, 1.8 and 2 mm
Multiple piping variations: One-touch fittings and screw-in connections (G/Rc/NPT)
4 mounting types: direct, standard bracket, L-bracket or DIN rail.
Suction flow rate up to 155 l/min
Nozzle diameters: 0.5, 0.7, 1, 1.3, 1.5, 1.8 and 2 mm
Multiple piping variations: One-touch fittings and screw-in connections (G/Rc/NPT)
4 mounting types: direct, standard bracket, L-bracket or DIN rail.
•One-touch fittings: Ø 6, 8, 10 and 12 mm. Screw-in connections: 1/8" to 1/2" (Rc/G).
Nozzle Diameter: 13 (Ø 1.3 mm)
Model: D (Body Ported Style)
Vacuum Pressure: S [-90 kPa
-89 kPa (Box Style)]:
Port SUP.: 01 (Rc 1/8)
Port VAC.: 02 (Rc 1/4)
Port EXH.: 02 (Rc 1/4)
Accessories: W/ Bracket - W/o Silencer (or None in the Case of Box Style)
Nozzle Diameter: 13 (Ø 1.3 mm)
Model: D (Body Ported Style)
Vacuum Pressure: S [-90 kPa
-89 kPa (Box Style)]:
Port SUP.: 01 (Rc 1/8)
Port VAC.: 02 (Rc 1/4)
Port EXH.: 02 (Rc 1/4)
Accessories: W/ Bracket - W/o Silencer (or None in the Case of Box Style)
Strengths
•Nozzle diameter: 0. 5, 0. 7, 1. 0, 1. 3, 1. 5, 1. 8, 2. 0
Compact and Lightweight
Box style(built-in silencer) and body ported style
One-touch and screw-in connections can be combined
Body can be mounted and secured
Compact and Lightweight
Box style(built-in silencer) and body ported style
One-touch and screw-in connections can be combined
Body can be mounted and secured
Technical specifications
Attributes
| Type | vacuum ejector |
|---|
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Delivery usually within ( 4 ) days
