SMC ZR115S1-K15MZ-DBL-Q LARGE TYPE VACUUM SUPPLY SYSTEM
Vacuum Module
See technical informationSee documentsReferences
SMC:ZR115S1-K15MZ-DBL-Q
Rubix:2611183

Documents
Product details : SMC ZR115S1-K15MZ-DBL-Q LARGE TYPE VACUUM SUPPLY SYSTEM
ZR, Large Flow Vacuum Unit - Ejector Type
Strengths
•Large size vacuum unit
Nozzle diameters: 1mm, 1.3mm, 1.5mm, 1.8mm, 2.0mm
Various valve types
Air operated or various voltages
Various lead wire lengths
Large suction flow rate, suitable when used with large size pads or multiple pads
Vacuum module suitable for handling workpieces of 0.5 to 5 kg
Modules for use with external vacuum supply (from pump or mainline) or as an air driven ejector system
Vacuum self-holding function is safe by means of double solenoid valves
Nozzle diameters: 1mm, 1.3mm, 1.5mm, 1.8mm, 2.0mm
Various valve types
Air operated or various voltages
Various lead wire lengths
Large suction flow rate, suitable when used with large size pads or multiple pads
Vacuum module suitable for handling workpieces of 0.5 to 5 kg
Modules for use with external vacuum supply (from pump or mainline) or as an air driven ejector system
Vacuum self-holding function is safe by means of double solenoid valves
Technical specifications
Attributes
| Logistic Weight | 706 g |
|---|---|
| Type | vacuum module |
Show UNSPSC/ECL@SS
£ 548.07 excl. VAT
/ Each
£ 657.68 incl. VAT
- Delivery usually within ( 24 ) days