SMC ZP100HBN VACUUM PAD


Vacuum Pad

References
smc:ZP100HBN
rubix:2610691
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter100 mm
ShapeRound
See all Specifications

Product details : SMC ZP100HBN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø100
Material: N (NBR)

Technical specifications


Attributes
Logistics dimensions (L x W x H)107x107x48 mm
Logistic Weight226 g
MaterialNBR
Diameter100 mm
ShapeRound
TypeLarge Bellows Pad
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
  • Delivery usually within ( 4 ) days