References
SMC:ZP10BN
Rubix:120A2383
Manufacturer :ZP10BN
EAN:3618036479010



Documents
Product details : SMC ZP10BN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mmShapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø10
Material: N (NBR)
Lock Ring: Lock Ring
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø10
Material: N (NBR)
Lock Ring: Lock Ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x16x14 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 8 ) days