Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-08EUN VACUUM PAD
SMC ZP2-08EUN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-08EUN
rubix:
2610718
Technical specifications
Material
nbr
Diameter
8
mm
Shape
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-08EUN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 8mm
Pad Type: EU
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
9
x
4
mm
Logistic Weight
1
g
Material
nbr
Diameter
8
mm
Shape
round
Type
vacuum pad
Metrical Diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Delivery usually within (
4
) days
Select variants (115)
Add to cart
Check our products from related categories
PIAB 0103294 FC75P.4C.07UF CUP
SMC ZPR32BNJ30-06-A10 VACUUM PAD
SMC ZP2-T5020WNK10-04 VACUUM PAD
SMC ZP2-B30MTN VACUUM PAD
SMC ZP125HBU HEAVY DUTY VACUUM PAD URETHANE
SMC ZP3P-T40JT2SF-W-AG01 BELLOWS TYPE VACUUM PAD
SMC ZP3E-T32BMNJB30 VACUUM PAD
SMC ZP3E-T50UMN-A10 VACUUM PAD
SMC ZPX100HNJ25-B01-A22 VACUUM PAD
SMC ZP40BS VACUUM PAD
SMC ZP3-T10BNK6-B5 VACUUM PAD
SMC ZP3P-T20JT2SF-W-AG01 2.5 STAGE BELLOWS GUIDE ATTACHMENT
SMC ZP2-TB30ZJS6-AL14-06 45 BELLOWS PAD
SMC ZP3E-T100UMN-B18 VACUUM PAD
SMC ZP2-18UTN VACUUM PAD