SMC ZP2-5010WS VACUUM PAD


Vacuum Pad

References
smc:ZP2-5010WS
rubix:2610758
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
ShapeOval
TypeVacuum Pad
See all Specifications

Product details : SMC ZP2-5010WS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.

Pad Diameter: 5 x 10
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight1 g
MaterialSilicone Rubber
ShapeOval
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
  • Delivery usually within ( 19 ) days