References
SMC:ZP2-B02MUN
Rubix:2610775
Manufacturer :TU1610BU1-100
EAN:3618036475494

Documents
Product details : SMC ZP2-B02MUN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 2mm (Blast Type)
Pad Type: MU
Material: N (NBR)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 2mm (Blast Type)
Pad Type: MU
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x4x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 2 mm |
| Shape | round |
| Type | short-type flat pad |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Delivery usually within ( 4 ) days