SMC ZP2-B06MBS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B06MBS
rubix:2610792
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter6 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-B06MBS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 4 - Ø 20 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.

Pad Diameter: 6mm (Blast Type)
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x9x8 mm
Logistic Weight1 g
MaterialSilicone Rubber
Diameter6 mm
ShapeRound
TypeBellows Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
  • Delivery usually within ( 4 ) days