SMC ZP40DN VACUUM PAD


Vacuum Pad

References
smc:ZP40DN
rubix:120A1777
ZP (U,C,D,B), Vacuum Pad Unit with Lock Ring
brand logo
Technical specifications
MaterialNBR
Diameter40 mm
ShapeDeep
See all Specifications

Product details : SMC ZP40DN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Sizes: Ø 10 to Ø 40
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø40
Material: N (NBR)
Lock Ring: Lock Ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x43x29 mm
Logistic Weight10 g
MaterialNBR
Diameter40 mm
ShapeDeep
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
  • Delivery usually within ( 4 ) days