References
SMC:ZPT10CN-B5
Rubix:394A1791
Manufacturer :ZPT10CN-B5

Documents
Product details : SMC ZPT10CN-B5 VACUUM PAD
For the adsorption of general workpieces
ZPT (U,C), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x21x13 mm |
|---|---|
| Logistic Weight | 6 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Usually arrives within 14 working days