SMC ZPT20UNK10-06-A10 VACUUM PAD


Vacuum Pad

References
smc:ZPT20UNK10-06-A10
rubix:213A3994
brand logo
brand logo
Technical specifications
Materialnbr
Diameter20 mm
Shapeflat
See all Specifications

Product details : SMC ZPT20UNK10-06-A10 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 20
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x86x23 mm
Logistic Weight32 g
Materialnbr
Diameter20 mm
Shapeflat
Typevacuum pad
Show UNSPSC/ECL@SS
£ 45.32 excl. VAT
/ Each
£ 54.38 incl. VAT
  • Delivery usually within ( 4 ) days