SMC ZK2-SE1-1-A SOUND ABSORBING MATERIAL PK10


Vacuum System

References
smc:ZK2-SE1-1-A
rubix:394A2731
brand logo
brand logo
Technical specifications
TypeVacuum System

Product details : SMC ZK2-SE1-1-A SOUND ABSORBING MATERIAL PK10


The ZK2 series is an energy-saving ejector with 90% reduced air consumption. The ZK2 has a 50% increase in suction flow compared to other single stage SMC ejectors. With its compact size and lightweight, it is easier to maintain.

Strengths

•Energy-saving ejector
Compact and lightweight
Mounting Option: single unit bracket mounting, single unit DIN rail mounting, manifold DIN rail mounting

Technical specifications


Attributes
TypeVacuum System
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
  • Usually arrives within 14 working days