References
IMI Norgren:V04A486L-B629A
Rubix:263A2532
Manufacturer :V04A486L-B629A


Technical specifications
| Type | norgren v04a486l-b629a 3/2 nc sol valve |
|---|---|
| Number of Ports | 3 |
Product details : NORGREN V04A486L-B629A 3/2 NC SOL VALVE
3/2-Way Valve-NC G1/8 220VAC
Excel 3 G1/8 3/2 Nc Sol 220Vac
Technical specifications
Attributes
| Type | norgren v04a486l-b629a 3/2 nc sol valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 120 l/min |
Show UNSPSC/ECL@SS
£ 126.37 excl. VAT
/ Each
£ 151.64 incl. VAT
- Usually arrives within 14 working days