References
IMI Norgren:V62C511A-A313J
Rubix:110A8904
Manufacturer :V62C511A-A313J


Technical specifications
| Type | norgren v62c511a-a313j 5/2 sol/sol valve |
|---|---|
| Number of Ports | 3 |
Product details : NORGREN V62C511A-A313J 5/2 SOL/SOL VALVE
5/2-way valve Bist G3/8 24 V DC
Solenoid Valve 5/2 Solenoid/Solenoid 24Vdc G3/8
Technical specifications
Attributes
| Type | norgren v62c511a-a313j 5/2 sol/sol valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 2600 l/min |
Show UNSPSC/ECL@SS
£ 180.83 excl. VAT
/ Each
£ 217.00 incl. VAT
- Usually arrives within 14 working days