References
IMI Norgren:V04X486L-B623A
Rubix:112A3615
Manufacturer :V04X486L-B623A


Technical specifications
| Type | norgren v04x486l-b623a 3/2 nc sol valve |
|---|---|
| Number of Ports | 3 |
Product details : NORGREN V04X486L-B623A 3/2 NC SOL VALVE
3/2-way valve-NC flange 24VDC 4.5W
Excel 3 Int 3/2 Nc Sol 24Vdc
Technical specifications
Attributes
| Type | norgren v04x486l-b623a 3/2 nc sol valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 95 l/min |
Show UNSPSC/ECL@SS
£ 126.37 excl. VAT
/ Each
£ 151.64 incl. VAT
- Usually arrives within 14 working days