References
IMI Norgren:V60A513A-A313J
Rubix:108A2243
Manufacturer :V60A513A-A313J


Technical specifications
| Type | norgren v60a513a-a313j 5/2 sol/air spring valve |
|---|---|
| Number of Ports | 5 |
Product details : NORGREN V60A513A-A313J 5/2 SOL/AIR SPRING VALVE
5/2-way valve Mono G1/8 24 V DC
Solenoid Valve 5/2 Solenoid/Spring 24Vdc G1/8
Technical specifications
Attributes
| Type | norgren v60a513a-a313j 5/2 sol/air spring valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 107.03 excl. VAT
/ Each
£ 128.44 incl. VAT
- Usually arrives within 14 working days