References
SMC:SYJ300-9-1
Rubix:106A9872
Manufacturer :SYJ300-9-1

Product details : SMC SYJ300-9-1 SINGLE SUB BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | sub plate |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Delivery usually within ( 4 ) days