FESTO 1379454 SUCTION CUP COMPLETE VAS-40-1/4-SI-B
VAS vacuum cup
See technical informationSee documentsReferences
Festo:VAS-40-1/4-SI-B
Rubix:121A4080
Manufacturer :1379454
EAN:4052568061951

Documents
Product details : FESTO 1379454 SUCTION CUP COMPLETE VAS-40-1/4-SI-B
Suction cup complete VAS-40-1/4-SI-B Suction cup height compensator=3 mm, Nominal size=4 mm, Suction cup diameter=40 mm, Suction cup volume=3,47 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x40 mm |
|---|---|
| Logistic Weight | 13,62 g |
| Material | silicone |
| Diameter | 40 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Delivery usually within ( 2 ) days