FESTO 1373812 SUCTION CUP COMPLETE VASB-55-1/4-SI-B
VASB vacuum cup
See technical informationSee documentsReferences
Festo:VASB-55-1/4-SI-B
Rubix:121A4078
Manufacturer :1373812
EAN:4052568061883

Documents
Product details : FESTO 1373812 SUCTION CUP COMPLETE VASB-55-1/4-SI-B
Suction cup complete VASB-55-1/4-SI-B Suction cup height compensator=20 mm, Nominal size=4 mm, Suction cup diameter=55 mm, Suction cup volume=30,4 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x55 mm |
|---|---|
| Logistic Weight | 29,1 g |
| Material | silicone |
| Diameter | 55 mm |
| Shape | round |
| Type | vasb |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Delivery usually within ( 2 ) days