SMC VDW23-5G-1-Q 2 PORT SOLENOID VALVE FOR WATER AND AIR
VDW20/30 series compact 2/2 directional electric distributor
See technical informationReferences
SMC:VDW23-5G-1-Q
Rubix:107A1030

Product details : SMC VDW23-5G-1-Q 2 PORT SOLENOID VALVE FOR WATER AND AIR
This product is being discontinued and will be replaced by New VDW series.
The VDW20/30 series is a compact, direct operated, 2 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
The VDW20/30 series is a compact, direct operated, 2 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | 2/2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Delivery usually within ( 23 ) days