References
SMC:ZH10BS-06-06
Rubix:80349346
Manufacturer :ZH10BS-06-06
EAN:3618035369053

Documents
Product details : SMC ZH10BS-06-06 VACUUM EJECTOR
Machine builders and operators using compressed air for cleaning, drying, cooling, transfer or fume extraction applications, can now improve their machine performance following the launch of our new Air Amplifier range – Series ZH-X185. Developed with both operational performance and economy in mind, these easy to install and operate these air amplifiers, which use the Coanda effect, can reduce both consumption and energy costs when air blow or suction is required. By adding air amplifiers to an air blow/suction application, compressed air saving of up to 70% can be achieved and without the need of an electrical power supply, substantially reduced energy costs are also ensured.
ZH, Vacuum Ejector, Box Style/Body Ported Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x63x32 mm |
|---|---|
| Logistic Weight | 33 g |
| Type | vacuum ejector zh10bs-06-06 |
Show UNSPSC/ECL@SS
£ 40.16 excl. VAT
/ Each
£ 48.19 incl. VAT
- Delivery usually within ( 24 ) days