Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 8025709 FLOW CONTROL
FESTO 8025709 FLOW CONTROL
Pressure regulator Festo
References
festo:
VFFG-T-M5-5
rubix:
391A7848
manufacturer :
8025709
ean:
4052568063016
Technical specifications
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8025709 FLOW CONTROL
Flow control VFFG-T-M5-5 Valve function=Throttle function, Mounting type=with thread, Standard nominal flow rate in flow control direction=9,6 l/min, Operating pressure=-0,9 - 10 bar, Ambient temperature=-5 - 60 °C
Technical specifications
Attributes
Logistic Weight
1,34
g
Min. service pressure
-0.9
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0821300761
AVENTICS R412007170
AVENTICS R412009109
AVENTICS R412006239
FESTO 530004 PRESSURE REGULATOR MS6-LR-3/8-D6-AS-Z
AVENTICS FILTER REGULATOR 0821300756
AVENTICS R412006217
FESTO 2931682 PINCH VALVE
SMC AR50-F10-D MODULAR STYLE REGULATOR
FESTO 192361 PRESSURE REGULATOR LR-3/4-D-O-DI-MAXI
FESTO 572410 PROPORTIONAL-PRESSURE REGULATOR VPPM-8TA-L-1-F-0L2H-C1
FESTO 194624 PRESSURE REGULATOR LRS-3/8-D-7-O-MINI
AVENTICS R414000731
FESTO 153499 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-4
FESTO 194615 PRESSURE REGULATOR LRS-1/4-D-7-I-MINI