SMC EVFM350-F02-02S 5 PORT MECHANICAL VALVE


VFM200/300 Series 5/2 and 5/3 Mechanically Operated Valve

References
smc:EVFM350-F02-02S
rubix:107A7981
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC EVFM350-F02-02S 5 PORT MECHANICAL VALVE


Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
•Fluid: air, inert gas
•Operating pressure range: 0.15 to 0.9MPa
•Effective area (Cv): 18mm 2 (1.0)
•Maximum frequency (mechanical operation style):
•300 c.p.m. or less
•Weight (Basic): 260g

Body Option: 0 (Internal Pilot)
Style: 02 (One-way Operation Roller Lever)
Suffix: S (Roller Material Hard Steel)
Accessory: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x131x26 mm
Logistic Weight290 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 86.64 excl. VAT
/ Each
£ 103.97 incl. VAT
  • Delivery usually within ( 4 ) days